1 Light Outdoor Aluminium Bollard Light Black IP44, E27

1 Light Outdoor Aluminium Bollard Light Black IP44, E27

Order Code: ZT3312534SCopy

£129.99 Inc VAT (20%)

Currently unavailable

Description

1 Light Outdoor Aluminium Bollard Light Black IP44, E27 | Description: This black bollard light with ridged top and white diffuser looks modern, stylish and lights your outdoor areas brilliantly. Manufactured from cast aluminium and IP44 rated to protect from the elements, The tall 73cm post has a white polycarbonate diffuser that creates the ideal lighting effect for your drive, pathways or garden. | Features: Material: Polycarbonate, IP Rating: IP44, Height (cm) : 73, Length (cm) : 18, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for 1 Light Outdoor Aluminium Bollard Light Black IP44, E27
  • Colour
    Black
  • IP Rating
    IP44
  • Length
    18cm
  • Bulb Included
    No
  • Material
    Polycarbonate
  • Lamp Type
    E27
  • Maximum Wattage
    100
  • No. of Lights
    1
  • Height
    73cm
  • Product Type
    Bollard Light
  • Class
    1 (Earthed)
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome