Evo Led 1 Light Outdoor Small Bollard Light Graphite IP54

Order Code: ZT3313360S

£239.99 Inc VAT (20%)


Description

Evo LED 1 Light Outdoor Small Bollard Light Graphite IP54 | Description: Line a pathway or alight a garden space with this sleek fixture. Crafted with a versatile graphite finish the Evo LED 1-Light Outdoor Small Bollard Light is ideal for lighting up an exterior space for beauty and safety. Its integrated LED lights will softly illuminate any area. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 26.5, Diameter (cm) : 105sq, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 378, Wattage (max) : 12, Bulb Included: Yes

See full description
Specifications for Evo Led 1 Light Outdoor Small Bollard Light Graphite IP54
  • Maximum Wattage
    12
  • Diameter
    105sq
  • Colour Temperature
    3000
  • Bulb Included
    Yes
  • Lumens
    378
  • Height
    26.5cm
  • Lamp Type
    LED
  • IP Rating
    IP54
  • Product Type
    Bollard Light
  • No. of Lights
    1
  • Finish
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome