Delta Led 1 Light Small Bollard Post Graphite IP54

Delta Led 1 Light Small Bollard Post Graphite IP54

Order Code: ZT3310821SCopy

£229.99 Inc VAT (20%)


Description

Delta LED 1 Light Small Bollard Post Graphite IP54 | Description: Create a beautifully lit pathway or garden space with the Delta LED 1-Light Graphite Small Bollard Post Fixture. Its round shape and slim silhouette make it effortless to add to your exterior for safety and beauty The graphite finish makes it easy to pair with existing finishes and fixtures. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 45.5, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 398, Wattage (max) : 5, Bulb Included: Yes

See full description
Specifications for Delta Led 1 Light Small Bollard Post Graphite IP54
  • Height
    45.5cm
  • Number of Lights
    1
  • Maximum Wattage
    5
  • Finish
    Graphite
  • Lumens
    398
  • Colour Temperature
    3000
  • Bulb Included
    Yes
  • Product Type
    Bollard Post
  • IP Rating
    IP54
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome