Caroline Pendant Ceiling Light, Matt Black, French Gold, Glass, 5x E14 Features Finish: Matt Black, French Gold, Glass Material: Metal, Glass IP Rating: IP20 Height: 56-166cm Length: 61cm Width: 61cm Lamp Type: E14 No. of Lamps: 5 Bulb Included: No Dimmable: Yes - Dimmable Bulbs Required Weight: 3.4kg