Under Desk Cable Management Trays

Under Desk Cable Management Trays


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

This under-desk cable management tray helps keep workspaces organized and free of clutter, reducing the risk of tripping hazards and tangled cords.The extra-large tray is 4.1inches (105mm) wide and has additional headspace between the desk and the tray to accommodate larger power adapters or power bars/strips.The cable manager tray is length adjustable, offering three different lengths (2.6ft, 3.3ft, and 3.9ft/0.8m, 1m, and 1.2m) to match the desk size and distance cables need to be routed. All necessary hardware for length adjustment and product installation is included.This cable organizer works with desks of any material, including wood, glass, and metal, from 0.2inches (5mm) to 2inches (50mm) thick. Cable management slots improve accessibility and enhance workspace aesthetics by keeping cords neatly routed, contributing to better airflow.The organizer tray features a clamp-on installation, allowing for a tool-free setup with no drilling required. This makes it ideal for quick repositioning without damaging the desk. Foam padding protects the desk surface, while rubber on the clamp prevents slipping when attached.Built from powder-coated steel, the tray is durable and resistant to scuffs and damage. It remains stable even when fully extended over long periods of time. The ISTA-6 certified packaging ensures the product can withstand various transportation conditions and handling processes.

Feature Attributes

Weight:
2.3 kg
Product Type:
Cable Tidy,Cable Management
Length:
800 mm
Material:
Powder coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome