Quantity | Price | Discount |
---|---|---|
1 - 4 | £21.99 | 0% |
5 + | £21.11 | 4% |
Plug Socket with Cable Kmeb-3-24-2, 5 for Vuvb Solenoid Valves with 24 V Coils. Mounting Type=On Solenoid Valve with M2.5 Central Screw, Assembly Position=Any, Product Weight=120 G, Electrical Connection= (* Plug Socket Angled, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803, * 2-Pin) , Nominal Operating Voltage Dc=24 V, Festo
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy