Standard Insulated Terminals - Fork
0
1
2
3
4
5
6

Standard Insulated Terminals - Fork


Select
Select
£2.39 Inc VAT (20%)
Up to 22.5% off


See all variants from £2.39

Description

Fork Connector Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.

Feature Attributes

Number of Pieces:
100
Package Type:
Multipack
Connector Type:
Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome