Fenix HM65R-DT is a lightweight and durable magnesium model dedicated to trail running, and boasts many features that give the growing field of competitive Trail and Ultra runners the lighting they need to tackle many hours in the dark. This model features a dual spot design, which provides a powerful 1300lm, 170m White spotlight and a 400lm Warm White, 92m semi spot combination. Paired together they can achieve a 1500 lumen boost output. The new 400 lumen semi spot beam features a warm white LED to render colours accurately and punch through misty conditions.
Retaining the same circuitry as the HM65R-T, the constant light output allows consistent brightness combined with long run times, lighting your way on the trails for extended periods without a battery change. Each beam features 3 brightness settings, and for extended use either beam will last 24 hours on the 130 lumen setting or 12 hours at the 400 lumen setting. Plenty of light to get you through the longest of activities in varying weather conditions!
The HM65R-DT uses the new detachable Fenix BOA headband. The BOA system allows the fit of the headband to be adjusted with a simple twist, allowing for an exact fit and easy/fast adjustment. The headband itself is a wider design, dispersing the weight over a larger area for a comfortable experience.
Fenix HM65R-DT is powered by an included 3400mAh 18650 battery which is charged via the USB-C charging port on the rear of the headlamp (charging cable included) Spare batteries can be used to extend run time. HM65R-DT is available in 3 colours (Black, Dark Purple, and Nebula)
Fenix HM65R-DT performance:
Spotlight beam:
Low: 130 lumens (24 hrs) - 55m beam
Med: 400 lumens (12 hrs) - 96m beam
High 1300 lumens (4 hrs total inc temperature and battery level step downs) - 170m beam
Semi Spotlight beam:
Low: 5 lumens (300 hrs) - 9m
Med: 130 lumens (24 hrs) - 50m beam
High: 400 lumens (12 hrs) - 92m beam
Features:
- Physical and electronic lockout – dual protection to stop your light from being accidentally activated.
- Battery indicator – 4 level indicator giving clear reading of battery status.
- Intelligent overheat protection system.
- Reflective strips on the headband offer great visibility for improved safety.
- Breathable headband for added comfort.
- 60 degree tilt adjustable – Headlamp can be tilted up to 60 degrees downwards to illuminate your path, near or far.
- IP68 Rated Magnesium Alloy body – Dust and water proof. Submersible up to 2 meters for 30 minutes.
- 2m drop resistant.
- The headlamp is fitted with high performance components to be usable in extreme weather conditions (45°C to -35°C)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy