Night Light and USB Charger

Night Light and USB Charger

Order Code: ZT5469368S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Uni-Com Night Light withbuilt-in USB-A and USB-C sockets. Allows you to charge your mobile phone or other devices from the same mains socket as the night light is fitted to.Provides a soft white light which automatically switches on when it gets dark, and off when daylight returns. You can choose to have the unit in auto night light mode, the light permanently on, or the light switched off.The 6 long life LEDS are only illuminated during hours of darkness, meaning very low power consumption. Ideal for bedrooms, hallways and use all around the home, providing reassuring comfort and safety.Simple to use, just plug it into a 13A mains socket, switch the power on and turn the front dial to select the mode required.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome