Thalassa Polyester Monobloc Enclosures

Thalassa Polyester Monobloc Enclosures


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Wall-mounting.
Ambient air temperature for storage -35 to 90 °C.
Standards met IEC 62208 and IP66 IEC 60529.

Feature Attributes

Number of Doors:
1
Colour:
Grey
Material:
Plastic
Surface Finish:
Untreated
IK Rating:
IK10
RAL Number:
7035
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome