Pendant Control Stations Enclosures - XAC-A

Pendant Control Stations Enclosures - XAC-A


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

Vertical openings Double insulated control circuit.
Ambient air temperature for operation -25 to 70°C.
Polypropylene enclosure material.
30mm vertical operator cut-out centre.
Standards met EN/IEC 60947-5-1, EN/IEC 60204-32, UL 508, CSA C22.2 No 14 and IP65 IEC 60529.

See full description

Feature Attributes

Product Type:
Pendant Enclosure
Housing Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome