NOVA CONNECT LED Work Light


£0.00 Inc VAT (20%)

See all variants from £0.00

Description

The SCANGRIP® NOVA CONNECT features the latest COB LED technology and a built-in dimmer function enables you to adjust the light output into five different levels. This feature saves time from manual operation and increases work efficiency on a daily basis. With the user-friendly Bluetooth® light control app, you can control up to four work lights through a mobile device. Extremely sturdy and waterproof (IP65). The design is elegant, with a carrying handle and a stand for flexible positioning and direct mounting on the SCANGRIP TRIPOD (SOLD SEPARATELY). As an extra feature, it has a built-in power bank with USB outlet to charge mobile devices.  Comes as a Bare Unit. Can be powered by: -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah. -CONNECT POWER SUPPLY. -A 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP® CONNECT CONNECTOR.

Feature Attributes

Head Type:
Pivot
Voltage:
18-Dec V
Bulb Type:
LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome