Professional Building Telescopic Tripods

Professional Building Telescopic Tripods


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

This tripod is for mounting the TS250 and TS170 construction spotlight for guaranteed sturdy and stable lighting when working on site or outdoors. The telescopic design allows adjustable height with a maximum load of either 7kg (CTL2820462N) or 10kg (CTL2820461M) dependent on model chosen.

Features and Benefits
• The tripod offers a stable and robust stand for LED floodlights with a strong design constructed from galvanized square steel
• Specifically designed for every-day use in demanding environments
• Steel mounting plates add extra stability and guaranteed security of mounted lights
• Handles designed for ergonomic use and for quick and easy adjustment of telescopic body

Typical Applications
• Designed for demanding on-site use

See full description

Feature Attributes

Overall Depth:
Tripodmm
Accessory Type:
Tripod
Material Type:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome