Kubiko Integrated LED Surface Mounted Downlights


£129.99 Inc VAT (20%)

See 2 Product Variants
£129.99

Description


Description unavailable

Feature Attributes

Colour Temperature:
3000K
Height:
11.5 cm
No. of Lamps:
1
Dimmable:
Non Dimmable
Material:
Metal
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome