Hexagon Socket Head Button Screw, Metric, M6

Hexagon Socket Head Button Screw, Metric, M6


Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Manufactured from a high grade alloy steel of Class 10.9, these hexagon socket button head screws are suited for high tensile applications. Suitable as an alternative to countersunk screws in materials that are too thin to countersink, the low head profile gives a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners, the product has a minimum proof load of 830 MPA and is available in varying metric lengths all with an M6 thread size.

Features and Benefits
• Available in a range of metric lengths all with an M6 thread size to suit your needs
• Suited for use with materials that are too thin to have countersunk fasteners
• Low profile head creates a smooth finished appearance
• For high tensile applications
• Manufactured from Class 10.9 carbon alloy steel that has been quenched and tempered for maximum durability

Typical Applications
• Construction
• DIY
• Engineering
• Carpentry

Standards
• ISO 7380-1
• BS 168-6
• ASME B18.3.4M

See full description

Feature Attributes

Material:
Steel
Grade:
10.9
Thread Size:
M6
Head Shape:
Button
Leading Standard:
ISO 7380-1
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome