Hexagon Socket Head Button Screw, Metric, M8

Hexagon Socket Head Button Screw, Metric, M8


Select
£0.15 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.15

Description

This range of Hexagon Socket Head Button Screws are available in a variety of lengths, all with an M8 thread size. Manufactured from A4, Grade 70 Stainless steel, the product is highly durable and drives effectively, leaving a low profile rounded head showing.

Features and Benefits
• Available in a range of lengths all with an M8 thread size to suit your requirements
• Grade 70 steel is resistant to corrosion and wear and tear
• Manufactured from A4 stainless steel for optimum durability, including resilience at marine grade applications
• Low profile rounded head makes for a neat finish

Typical Applications
• Construction
• DIY
• Engineering

Standards
• ISO 7380/2
• BS 4168-6
• ASME B18.3.4M

See full description

Feature Attributes

Leading Standard:
ISO 7380-2
Head Shape:
Button
Driving Features:
Hexagon Socket
Material:
A4 Stainless
Thread Size:
M8
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome