Socket Head Button Screw, Metric, M5

Socket Head Button Screw, Metric, M5


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

These Hexagon Socket Head Button Screws are ideal for all round driving. Manufactured from A4, grade 70 stainless steel, they can be used for marine applications without corroding. Available in a variety of metric sizes, each screw has a thread size of M5 and is ISO metric threaded.

Features and Benefits
• Manufactured from A4, grade 70 stainless steel for maximum durability
• Available in a variety of lengths, all with a M5 thread size to suit your needs
• High quality construction allows the product to be used in marine applications and ensures a longer tool life with protection against corrosion
• Low profile rounded head ensures a clean finish when driving

Typical Applications
• Construction
• DIY
• Engineering

Standards
• ISO 7380/2

See full description

Feature Attributes

Head Shape:
Button
Thread Direction:
Right Hand
Thread Size:
M5
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome