Socket Head Button Screw, UNC - A2 Stainless - Grade 70 - ASME B18.3

Socket Head Button Screw, UNC - A2 Stainless - Grade 70 - ASME B18.3


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.

Feature Attributes

Leading Standard:
F835,DIN 7380
Thread Direction:
Right Hand
Grade:
70
Head Shape:
Button
Thread:
UNC
Material:
A2 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome