Hexagon Dome Nuts, Metric
0
1

Hexagon Dome Nuts, Metric


Select
Select
£0.03 Inc VAT (20%)
Up to 25.5% off


See all variants from £0.03

Description

Used for applications, where appearance is essential, these Hexagon dome nuts are manufactured from either A1 or A2 stainless steel depending on your choice. Available in varying metric sizes, the product has a high type dome for optimum aesthetic appearance.

Features and Benefits
• Manufactured from either A1 or A2 stainless steel depending on your choice, both of which are suited for general purpose applications
• Provides a tidy finish specifically for applications where aesthetics are a consideration
• Available in a range of metric sizes to suit your exact requirements

Typical Applications
• DIY
• Construction
• Engineering

Standards
• DIN 1587
• NEN 1618

See full description

Feature Attributes

Grade:
50
Thread:
Metric
Thread Direction:
Right
Surface Treatment:
Plain
Driving Features:
Hexagon
NEN:
1618
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome