Hexagon Nut, UNC - Steel - BZP - Grade 5 - DIN 971
0
1

Hexagon Nut, UNC - Steel - BZP - Grade 5 - DIN 971


Select
£0.03 Inc VAT (20%)
Up to 15% off


See all variants from £0.03

Description

Zinc-Plated.
Metric - conform to DIN 934.
BSW - conform to DIN 970
UNC - conform to DIN 971.

See full description

Feature Attributes

Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Grade:
5
Material:
Steel
Thread:
UNC
Thread Direction:
Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome