Hexagon Nut With Flange - Metric - A2 Stainless Steel - Grade 70 - DIN 6923
0
1
2

Hexagon Nut With Flange - Metric - A2 Stainless Steel - Grade 70 - DIN 6923


Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Hexagon Nut With Flange
Metric
A2 Stainless Steel
Grade 70
DIN 6923

See full description

Feature Attributes

Grade:
70
Thread:
Metric
Driving Features:
Hexagon
Thread Direction:
Right
Material:
A2 Stainless
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome