Hexagon Nuts With Flange - Metric - Steel - Z&Y (Zinc Yellow Passivated) - Grade 8 - DIN 6923
0
1
2
3

Hexagon Nuts With Flange - Metric - Steel - Z&Y (Zinc Yellow Passivated) - Grade 8 - DIN 6923


Select
£0.08 Inc VAT (20%)


See all variants from £0.08

Description

Hexagon Nuts With Flange
Metric
Steel - Z&Y (Zinc Yellow Passivated)
Grade 8
DIN 6923

See full description

Feature Attributes

Grade:
8
Surface Treatment:
Zinc Plated Yellow Passivated
Thread Direction:
Right
Material:
Steel
Thread:
Metric
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome