Square Nut - Metric - A4 Stainless Steel- DIN 557
0
1
2
3

Square Nut - Metric - A4 Stainless Steel- DIN 557


Select
£0.05 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.05

Description

Square Nut
Metric
A4 Stainless Steel
DIN 557

See full description

Feature Attributes

Grade:
316
Thread Direction:
Right
Material:
A4 Stainless
Thread:
Metric
Driving Features:
Square
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome