Hexagon Head Set Screw, Metric, M8

Hexagon Head Set Screw, Metric, M8


Select
Select
£0.09 Inc VAT (20%)


See all variants from £0.09

Description

These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum and all have a thread size of M8.

Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of sizes to suit your application

Typical Applications
• Engineering
• Construction

Standards
• DIN 933
• ISO 4017

See full description

Feature Attributes

Thread:
Metric
Driving Features:
Hexagon
Standards Met:
NEN 1568,NF E25-114,ISO 4017,ASME B18.2.3.1M,DIN 933
Head Shape:
Hexagon Head
Material:
A2 Stainless
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome