Stainless Steel Metric Lock Nuts

Stainless Steel Metric Lock Nuts


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

This range of metric hexagonal lock nuts are ideal for a variety of applications. Manufactured from A4 grade stainless steel, each nut is ISO metric threaded, has a prevailing torque type and possesses a durable nylon insert. Available to purchase in an array of sizes to suit your requirements.

Features and Benefits
• The prevailing toque type ensures the product resists self-loosening under vibrations, making it ideal for use on machinery and automotive parts
• A4 grade stainless steel construction gives a bolstered level of resistance to corrosion
• Suited for marine applications due to the high grade manufacture
• Nylon insert is durable and retains its thread for a positive lock action

Typical Applications
• Engineering
• Construction
• DIY
• Automotive

Standards
• Conforms to DIN 985
• Conforms to ISO 10511

See full description

Feature Attributes

Surface Treatment:
Plain
Thread:
Metric
Grade:
316
Thread Direction:
Right
Driving Features:
Hexagon
Material:
A4 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome