Packing Ring (Jointing Ring) - Metric - Vulcanized Fibre VF3110 - Grade H=1.0mm - DIN 7737
0
1
2

Packing Ring (Jointing Ring) - Metric - Vulcanized Fibre VF3110 - Grade H=1.0mm - DIN 7737


Select
Select
£0.03 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.03

Description

Packing Ring (Jointing Ring)
Metric
Vulcanized Fibre VF3110 - Grade H=1.0mm
DIN 7737

See full description

Feature Attributes

Material:
Vulcanized Fibre
Surface Treatment:
Plain
Thickness:
1 mm
Seal Material:
VF3110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome