Self Drilling Screw, Metric - Steel BZP (Bright Zinc Plated) - Phillips Countersunk With Wings - DIN 7504
0
1

Self Drilling Screw, Metric - Steel BZP (Bright Zinc Plated) - Phillips Countersunk With Wings - DIN 7504


Select
£0.18 Inc VAT (20%)
Up to 5% off


See all variants from £0.18

Description

Self Drilling Screw
Metric
Steel BZP (Bright Zinc Plated)
Phillips Countersunk With Wings
DIN 7504

See full description

Feature Attributes

Head Shape:
Countersunk Head
System of Measurement:
Metric
Thread:
Self Tapping Thread
Surface Treatment:
Zinc Plated
Material:
Steel
Driving Features:
Phillips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome