Helical Spring Lock Washers, Metric
0
1
2
3

Helical Spring Lock Washers, Metric


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

These metric sized Helical Spring Lock Washers are ideal for securing fasteners that are potentially at risk of coming undone due to vibratory forces. Available in a range of sizes, each washer is manufactured from marine grade A4 stainless steel for optimum resilience.

Features and Benefits
• Manufactured from A4 stainless steel for optimum durability
• A4 stainless steel construction allows the product to be used in marine grade applications
• Resistant to corrosion for bolstered overall product longevity
• Available in a range of metric sizes to suit your requirements

Typical Applications
• Automotive
• Engineering
• Manufacturing

Standards
• DIN 127-B

See full description

Feature Attributes

Leading Standard:
DIN 127 B
Surface Treatment:
Plain
Material:
A4 Stainless
Grade:
A4
Material Technical:
A4 (1.4401)
DIN:
127-B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome