Corona Door Drawer Wardrobe


Select
Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description


Description unavailable

Feature Attributes

Width:
76.5 cm
Weight:
42.5 kg
Depth:
55.5 cm
Height:
187.7 cm
Door Width:
340 mm
Maximum Weight:
4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome