Stool Seat Height

Stool Seat Height


Select
£75.99 Inc VAT (20%)


See all variants from £75.99


Description unavailable

Feature Attributes

Seat Depth:
361 mm
Colour:
Red
Width:
550 mm
Seat Width:
365 mm
Depth:
530 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome