Classic Executive Chair High Back


£499.99 Inc VAT (20%)

See 4 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Seat Width:
470 mm
Seat Depth:
510 mm
Seat Height:
475-575 mm
Back Width:
460 mm
Material:
Bonded Leather
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome