Executive Chair Leather

Executive Chair Leather


Select
£279.99 Inc VAT (20%)
Up to 17.5% off


See all variants from £279.99


Description unavailable

Feature Attributes

Seat Width:
510 mm
Back Width:
510 mm
Product Type:
Office Chairs
Weight:
17 kg
Material:
Bonded Leather
Seat Height:
440-540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome