Galloway Executive Chair

Galloway Executive Chair


Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Material:
Fabric
Back Width:
530 mm
Product Type:
Office Chairs
Seat Depth:
500 mm
Seat Height:
490-590 mm
Seat Width:
530 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome