Nola Soft Bonded Executive Chair

Nola Soft Bonded Executive Chair


Select
£279.99 Inc VAT (20%)


See all variants from £279.99


Description unavailable

Feature Attributes

Product Type:
Office Chairs
Seat Height:
470-570 mm
Seat Width:
490 mm
Material:
Bonded Leather
Back Width:
490 mm
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome