Victor II Executive Chairs Black Leather and Black Mesh


Select
£239.99 Inc VAT (20%)
Up to 10% off


See all variants from £239.99


Description unavailable

Feature Attributes

Seat Width:
515 mm
Material:
Fabric, Bonded Leather & Mesh
Seat Height:
440-535 mm
Back Width:
525 mm
Colour:
Black
Seat Depth:
495 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome