Xenon Executive Chair

Xenon Executive Chair


Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Colour:
Black
Seat Height:
450-535 mm
Seat Width:
520 mm
Material:
Fabric
Back Width:
450 mm
Seat Depth:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome