Denver Mesh Chair


£439.99 Inc VAT (20%)

See 2 Product Variants
£439.99

Description


Description unavailable

Feature Attributes

Back Width:
495 mm
Seat Depth:
545-600 mm
Seat Height:
520-620 mm
Colour:
Black
Seat Width:
505 mm
Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome