Dura Task Operator Chair

Dura Task Operator Chair


Select
£209.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £209.99

Description

Modern materials and design make the Dura a favourite in the Dynamic range. A flexi nylon backrest makes for a different and refreshing experience. Seven different colours are available to allow many colour combinations. If that isnt enough, the seat can also be bespoke upholstered for further customization. Folding armrests are also available for this durable and versatile chair.

Feature Attributes

Weight:
12 kg
Material:
Fabric
Seat Width:
490 mm
Seat Colour:
Black
Back Height:
490 mm
Seat Depth:
485 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome