Gemini Mesh Task Chair Black

Gemini Mesh Task Chair Black


£519.99 Inc VAT (20%)

See all variants from £519.99

Description

Gemini is the perfect chair for those who spend hours sitting at the computer, with adjustable arms and a padded headrest that can be locked in as well as the lumbar support. Constructed with a breathable mesh fabric material, this stunning office chair can be adjusted to many positions to suit the unique requirements of the user.

Feature Attributes

Colour:
Black
Seat Height:
480-550 mm
Width:
490 mm
Seat Width:
490 mm
Weight Capacity:
120 kg
Back Height:
530 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome