Cantilever Chairs In Black

Cantilever Chairs In Black


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

Material:
Bonded Leather
Seat Height:
460 mm
Colour:
Black
Style:
Visitors Chair
Leg Type:
Cantilever Base
Seat Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome