Classic Cantilever Chair


Select
£449.99 Inc VAT (20%)


See all variants from £449.99

Description


Description unavailable

Feature Attributes

Back Height:
530 mm
Back Width:
460 mm
Material:
Bonded Leather
Frame Colour:
Chrome
Seat Depth:
510 mm
Seat Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome