Club Chair Vinyl

Club Chair Vinyl


Select
£99.99 Inc VAT (20%)
9% off


See all variants from £99.99

Description

A well established range for multi purpose use in in both public and private sector environments. Stacks 4 high, ideal when storage space is a premium. Tested to BSEN 15373: Level 2, making them structurally suitable and sufficiently stable for contract use. Fabrics are tested to BS 7176 Medium Hazard, making them suitable for use in offices, public places, government departments, educational establishments, hospitals and the home.

Feature Attributes

Seat Depth:
420 mm
Back Width:
485 mm
Seat Width:
480 mm
Back Height:
350 mm
Depth:
585 mm
Width:
530 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome