Chiro High Back Chair

Chiro High Back Chair


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

• Posture chair – approved by a UK Chiropractic Doctor • Height adjustable ratchet backrest with pump up lumbar support • Contoured foam seat and back for extra comfort • Triple lever independent mechanism • Independent seat and backrest tilt angle adjustment • Seat slide • Polished chrome 5 star base • Tested to BS 5459-2

Feature Attributes

For Use With:
24 hours
Back Width:
460 mm
Material:
Fabric
Seat Depth:
480--540 mm
Product Type:
Office Chairs
Seat Height:
500-600 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome