Eclipse Plus Lever Task Operator Chair with Height Adjustable Arms

Eclipse Plus Lever Task Operator Chair with Height Adjustable Arms


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Back Width:
440 mm
For Use With:
8 Hours
Material:
Fabric
Seat Width:
480 mm
Seat Depth:
450 mm
Weight:
10.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome