Eclipse Plus Xl Lever Task Operator Chair


£209.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £209.99


Description unavailable

Feature Attributes

Back Width:
480 mm
Seat Width:
530 mm
Material:
Fabric
Style:
Operator/Task Chairs
Back Type:
High
Recommended Weight Limit:
125 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome