Galaxy Task Operator Chair

Galaxy Task Operator Chair


Select
Select
£279.99 Inc VAT (20%)
6.5% off


See all variants from £279.99

Description

• Available in leather, black or blue fabric • Ergonomic seat and back promote good posture for all day comfort • Triple lever independent seat and backrest tilt mechanism • Ratchet height adjustable backrest • Height adjustable arms • Removable arms • Weight tilt tension control • Gas lift tested up to: 150 kg • Usage: 8 hours

Feature Attributes

Back Height:
695-755 mm
Seat Width:
510 mm
Seat Depth:
500 mm
Weight:
19.8 kg
Back Width:
520 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome