High Back Chair

High Back Chair


£319.99 Inc VAT (20%)
Up to 15% off

See all variants from £319.99

Description

• Posture chair – approved by a UK Chiropractic Doctor • Height adjustable ratchet backrest with pump up lumbar support • Contoured foam seat and back for extra comfort • Triple lever independent mechanism • Independent seat and backrest tilt angle adjustment • Seat slide • Polished chrome 5 star base • Tested to BS 5459-2 • Gas lift tested up to: 150 kg • Usage: Task 24/7

Feature Attributes

Back Width:
460 mm
Material:
Fabric
Recommended Weight Limit:
150 kg
Style:
Operator/Task Chairs
Arm Type:
Height Adjustable Arms
Adjustable Lumbar Support:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome