Kneeling Stool Fabric Frame

Kneeling Stool Fabric Frame


Select
£153.99 Inc VAT (20%)


See all variants from £153.99

Description

• Cushioned kneeling and seat pad for maxium comfort • Easy height adjustment through the gas lift lever • Durable robust frame • Gas lift tested up to: 150 kg • Usage: 5 hours

Feature Attributes

For Use With:
5 hours
Material:
Fabric
Seat Depth:
320 mm
Seat Width:
420 mm
Weight:
8.3 kg
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome