Patio Rattan Sofa Furniture Set with Dining Table & Cushion

Patio Rattan Sofa Furniture Set with Dining Table & Cushion


Select
£639.99 Inc VAT (20%)


See all variants from £639.99

Description

SIX-PIECE SET: The garden sofa set comes with two armchairs, two footstools, a three-seater sofa, and a tempered glass dining table. Footstools of the grey rattan sofa set can also be used as extra seats. Seats up to seven people.COMFORTABLE: All seats of the rattan furniture come with plush cushions so you can sit for long periods without your body aching (the cushion covers can not remove to wash) .METAL WRAPPED IN RATTAN: Powder coated for extra strength, it ensures a sold and supportive main frame, with the weather-resistant PE wicker for extra durability of the garden rattan furniture sets.DIMENSIONS: Chair: 81H x 69W x 72Dcm. Sofa: 81H x 159W x 72Dcm. Footstool: 33H x 40W x 40Dcm. Table: 67H x 132L x 76Wcm.MAXIMUM LOAD: Single seat: 110kg. Table: 70kg. ASSEMBLY REQUIRED.

Feature Attributes

Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome