Premium Plus Desk Divider Acrylic

Premium Plus Desk Divider Acrylic


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Type:
Protective Screens
Colour:
Transparent
Depth:
400 mm
Height:
1000 mm
Material:
Acrylic
Form:
Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome